ABB 101Y1 1 Pole 115/230V 1 Horsepower Operator General Electric Starter Enclosure
Description
Toggle-operated Non-reversing Enclosed NEMA Type 13 Manual Motor Starter with 1 phase, 1-pole.
Specifications
Brand Name | GE | Item Name | Manual Motor Starter |
Type | Enclosed, Non-Reversing | Coil Voltage | 115/230 VAC |
Amperage Rating | 16 A | Phase | 1 |
HP Rating | 1 hp at 120/230 V, 115 VDC, 1/4 hp at 230 VDC | Number of Poles | 1 |
Actuator Type | Toggle | Dimensions | 2.28 in W x 2.63 in D x 4.16 in H |
Maximum Voltage | 230 VAC/VDC | NEMA Rating | NEMA 1 |
Standards | CSA Certified, UL 508 Listed | UPC | 783166268223 |
Packages
1 - UNIT - 1 |