ABB GPS1BSAN 14-20Amp 45mm Surion IEC Manual Motor Starter, Standard Breaking Capacity (Toggle Operator)
Description
Manual motor starter T+M Prot. GPS1, 14-20A Stand.
Specifications
Brand Name | GE | Item Name | Manual Motor Starter |
Type | Standard | Control Voltage | 230 - 690 VAC |
Amperage Rating | 14 - 20 A | Power Rating | 10 kW |
Phase | 1/3 | HP Rating | 0.25 hp at 120 V, 0.5 hp at 230/240 V 1-Phase, 1 hp at 200/208 V, 1.5 hp at 230/240 V, 3 hp at 460/480 V, 5 hp at 575/600 V 3-Phase |
Series/Model | GPS | Short-Circuit Current | 260 A |
Trip Class | Class 10 | Terminal Connection | Screw |
Standards | cUL, UL Listed |
Packages
1 - UNIT - 1 |