Abbotsford
gecgps1bsap

ABB GPS1BSAP 19-25Amp 45mm Surion IEC Manual Motor Starter, Standard Interruption Capacity (Toggle Operator)

Price $269.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPS1BSAP

Description

Rocker and rotary handle operator. Thermal and magnetic protection. Standard and high breaking capacity. Icu = 100kA G Ics = 100% Icu. Icu 100kA G Ics min. 75% Icu. Clear identification of the operation state (ON-OFF-tripped). Ambient temperature compensation. Phase failure protection.

Specifications

Brand Name GE Item Name Manual Motor Protector
Voltage Rating 400 VAC Amperage Rating 25 A
Short-Circuit Current 19 kA, 25 kA Actuator Type Rocker, Rotary Handle
Phase 3 Trip Class Class 10
Power Rating 11 kW Operating Cycles 100000
Standards Bureau Veritas, CE Certified, CSA Certified, cULus Listed, DIN VDE 0660T 100/101/102, IEC 60947-1, 60947-2, 60947-4-1, Lloyd's Register Germanischer Lloyd, RINA Certified, UL 508 UPC 538915012240

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok