Abbotsford
gecgps2bhar

ABB GPS2BHAR 24-32Amp 600V General Electric IEC Manual Motor Starter

Price $502.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPS2BHAR

Description

Surion compact and reliable motor starter. 24 to 32 A (FLA) adjustment range. 10 HP at 200 to 208 (3-phase), 10 HP at 220 to 240 V (3-phase), 20 HP at 440 to 480 V (3-phase), 25 HP at 575 to 600 V (3-phase), 2 HP at 115 V (1-phase), 5 HP at 230 V (1-phase). 416 A instantaneous short-circuit release current. 55 mm frame width. High interruption capacity. Rotary operator. It represents a motor protection system for switching and protecting three-phase induction motors to 50 HP at 600 V. They are specifically designed to deliver total connectivity with GE's other IEC motor starters and controls and they can be combined with MC and CL contactors to form integrated solutions. A full complement of accessories create solutions for all types of applications.

Specifications

Brand Name GE Sub Brand Surion
Item Name Manual Motor Starter Amperage Rating 32 A
Power Rating 15 kW Phase 3
HP Rating 10 hp at 200 to 208 V, 10 hp at 220 to 240 V, 20 hp at 440 to 480 V, 25 hp at 575 to 600 V, 2 hp at 115 V, 5 hp at 230 V, 50 hp at 600 V Actuator Type Rotary Handle
Dimensions 55 mm W Maximum Voltage 600 V
Short-Circuit Current 38 kA, 50 kA Trip Class Class 10
Standards Bureau Veritas, CE Certified, CSA Certified, cULus Listed, DIN VDE 0660T 100/101/102, IEC 60947-1, 60947-2, 60947-4-1, Lloyd's Register Germanischer Lloyd, RINA Certified, UL 508 UPC 538915012530

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok