Abbotsford
pas7862

PASS & SEYMOUR 7862 60Amp 600V 2-Pole Manual Control Switch

Price $193.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7862
Documents Documents

Description

High horsepower rating, up to 3HP for heavy-duty applications. Compact design provides ease of installation. Box lug terminals. Single piece moveable and stationary contact arms with oversized silver cadmium buttons provides excellent continuity and long life. Made in USA. Wire pockets and thick wall arc barriers. Cold-rolled steel NEMA 3R enclosure with polyester urethane finish conforms to OSHA lockout requirements. Type 3R enclosure has 2-1/2 inch, 3/4 inch, and 1 inch concentric knockouts on bottom. Accepts #4 AWG. cULus listed.

Specifications

Brand Name Pass & Seymour Sub Brand Decora®
Type Manual Controller Switch Amperage Rating 60 A
Number of Poles 2 Standards cULus Listed
Application Industrial UPC 785007078626

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok