geccr306b002laa

ABB CR306B002LAA Size 0 120V General Electric Starter Full Voltage Non Reversing

In Stock
Price $609.64 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:cr306b002laa

Description

GE’s magnetic motor starters listed here may be used for starting full-voltage, non reversing, single-speed ac motors up to 1600 horsepower, 600 Volts maximum, providing protection to the motor against running or stalled overloads. Their compact size and ease of wiring make them especially suitable for motor control centers, custom-type control panels, and switch gear equipment.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name NEMA Starter Type Magnetic, Full Voltage, Non-Reversing, Manual
Coil Voltage 115 - 120 V Control Voltage 600 V
Amperage Rating 18 A Contact Configuration 2 NO, 1 NC
Phase 3 Number of Poles 3
Dimensions 3.94 in W x 3.71 in D x 7 in H Series/Model CR306
Frequency Rating 50/60 Hz Trip Class Class 10, 20, 3
NEMA Size NEMA 0 Terminal Connection Screw, Saddle Clamp
Mounting Type Surface Enclosure Type Open
Temperature Rating -20 to 70 °C Standards Yes
Application For Electrical Distribution and Control UPC 783166353813

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok