Abbotsford
gec306c002

ABB CR306C002 STARTER 1 FVNR OPEN 10HP

Price $716.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306C002

Description

Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 1, 27 A continuous rating separate control 115 to 120 V

Specifications

Brand Name GE Item Name Motor Starter
Type Full Voltage, Magnetic, Non-Reversing, Open Coil Voltage 120 VAC
Amperage Rating 27 A Contact Configuration 1 NO
Phase 1/3 HP Rating 2 hp at 120 V, 3 hp at 230 V 1-Phase, 7.5 hp at 208/240 V, 10 hp at 480/575 V 3-Phase
Number of Poles 3 Dimensions 3.71 in W x 3.94 in D x 7.8 in H
Frequency Rating 50/60 Hz Maximum Voltage 600 V
NEMA Size NEMA 1 NEMA Size-OLD NEMA 1
Terminal Connection Screw Mounting Type Surface
Includes Overload Relay Standards CSA Certified, UL Listed
UPC 783166356005

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok