Abbotsford
gec306d002laa

ABB 306D002LAA 25HP 2 Full Voltage General Electric Non Reversing Open Starter

Price $1,378.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306D002LAA

Description

Non-reversing Non-combination Three Phase Magnetic Starter with NO/NC contacts, Open type and size 2, 45 A continuous rating, separate control 115 to 120 V

Specifications

Brand Name GE Item Name Motor Starter
Type Full Voltage, Magnetic, Non-Reversing, Open Coil Voltage 120 VAC
Amperage Rating 45 A Phase 1/3
HP Rating 3 hp at 120 V, 7-1/2 hp at 230/240 V 1-Phase, 10 hp at 200/208 V, 15 hp at 230/240 V, 25 hp at 460/480, 25 hp at 575/600 3-Phase Number of Poles 3
Dimensions 7.38 in W x 6.13 in D x 13.25 in H Maximum Voltage 600 V
NEMA Size NEMA 2 NEMA Size-OLD NEMA 2
Terminal Connection Screw Mounting Type Surface

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok