Abbotsford
gec306fxm002

ABB CR306FXM002 STARTER 4 FVNR OPEN100HP

Price $4,794.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306FXM002

Description

Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 4, 135 A continuous rating, separate control 115 to 120 V, 65 to 135 overload range, 500 maximum fuse and 400 maximum breaker.

Specifications

Brand Name GE Item Name Motor Starter
Type Full Voltage, Magnetic, Non-Reversing, Open Coil Voltage 120 VAC
Amperage Rating 135 A Phase 1/3
HP Rating 40 hp at 200/208 V, 50 hp at 230/240 V, 100 hp at 460/480 V, 575/600 V Number of Poles 3
Dimensions 8.75 in W x 7.31 in D x 25 in H Maximum Voltage 600 V
NEMA Size NEMA 4 NEMA Size-OLD NEMA 4
Terminal Connection Screw Mounting Type Surface

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok