Abbotsford
geccr306cxf002

ABB CR306CXF002 600V 3 Phase 3 Pole 27Amp General Electric Full Voltage Non Reversing Starter

Price $799.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306CXF002

Description

NEMA Rated Full Voltage Starter. 2:1 Adjustable full load amps with tactile feedback dial. Selectable 10/20/30 protection class. Ambient insensitive within the stated operating temperature range of -20° to +70°C. Built-in thermal memory to prevent hot motor restarts. Protection against complete phase current loss. Manual reset (standard) and remote reset (optional) 120 VAC. Accuracy: ± 2%. Repeatability: ± 2%. Self-powered at 50% of minimum current range. Size: 1-6 (0.40A-540A, 600V, 50/60 Hz). Unbalance trip signal for PLC operation. Manual trip. Visual trip indication. Standard isolated 1 NO and 1 NC aux. contact (A600, Q600). Built-in line/load straps. Fits with existing 300-Line Starters. Power factor correction terminals (sizes 1-4). DIN rail mountable sizes 1 and 2.

Specifications

Brand Name Emerson Item Name NEMA Starter
Type Full Voltage, Non-Reversing, Direct Control Voltage 115 - 120 VAC at 60 Hz
Amperage Rating 27 A Overload Amperage 3.2 - 6.8 A
NEMA Size NEMA 1 NEMA Size-OLD NEMA 1
Terminal Connection Screw Mounting Type Surface
Enclosure Type Open Application For Electrical Distribution and Control
UPC 783166564592

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok