ABB CR306E002LAA 120V Starter Full Voltage Non Reversing Size 3
Description
GE CR306E002LAA CR306 300-Line Type FVNR Full Voltage Non-Combination Non-Reversing NEMA Magnetic Starter, 115 to 120 VAC Coil, 3 Poles, Open. Has an encapsulated coil and a 3-leg overload relay to protect against overloads in all phases. Toolless contactor disassembly allows quick access for inspection and maintenance.
Specifications
Brand Name | GE | Item Name | NEMA Starter |
Type | Magnetic, Full Voltage, Non-Reversing, Manual | Coil Voltage | 115 - 120 V |
Control Voltage | 600 V | Amperage Rating | 90 A |
Phase | 3 | Number of Poles | 3 |
Dimensions | 6.62 in W x 11.62 in H x 6-1/2 in D | Series/Model | CR306 |
Frequency Rating | 50/60 Hz | Trip Class | Class 10, 20, 3 |
NEMA Size | NEMA 3 | NEMA Size-OLD | NEMA 3 |
Terminal Connection | Saddle Clamp | Mounting Type | Surface |
Temperature Rating | -20 to 70 °C | Includes | (1) NO Isolated Contact |
Application | For Electrical Distribution and Control | UPC | 783166360668 |
Packages
1 - UNIT - 1 |