Abbotsford
abbdraf1613u

ABB DRAF16-13U 100-250V 50/60HZ Enclosed Direct-On-Line Starter with AF Contactors

Price $193.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DRAF16-13U

Description

UL Starter with Separate Control Supply Wiring, Horse Power Rating Single Phase Motor 120V 1.5 Horsepower, 240V 3 Horsepower, Three Phase Motor 200/208V 5 Horsepower, 220/240V 5 Horsepower, 440/480V 10 Horsepower, 550/600V 15 Horsepower, Rated Control Circuit Voltage 100-250V

Specifications

Brand Name ABB Item Name Direct-On-Line Starter
Type Enclosed Control Voltage 100 - 250 V
Amperage Rating 30 A at 690 V, 18 A at 380/400 V Power Rating 7.5 kW
Contact Configuration 3 NO Main, 1 NO Auxiliary Phase 1 or 3
HP Rating 1.5 hp at 120 V, 3 hp at 240 V (1 Phase), 5 hp at 200/208 V and 220/240 V, 10 hp at 440/480 V, 15 hp at 550/600 V (3 Phase) Dimensions 131 mm L x 107 mm W x 230 mm H
Frequency Rating 50/60 Hz Material ABS
Degree of Protection IP66 NEMA Rating 4X
Includes AF Contactors Standards RoHS Compliant, UL E312527 Listed
UPC 888614476776

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok