Abbotsford
abbpsr660070

ABB PSR6-600-70 6.1A 600V/240VAC Softstarter

Price $398.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PSR6-600-70

Description

Open, compact range PSR softstarter with maximum rated operational current of 6.1 amps, and 100 to 240V AC control voltage.

Specifications

Brand Name ABB Item Name Soft Starter
Type Motor starter controls Control Voltage 100 - 250 VAC
Amperage Rating 6.8 A Power Rating 1.5 kW at 230 V, 3 kW at 400 V, 4 kW at 500 V
HP Rating 3 hp Dimensions 114 mm W x 140 mm H x 45 mm D
Series/Model PSR Frequency Rating 50/60 Hz
Maximum Voltage 600 V Indicator Type Green LED
Terminal Connection Screw Mounting Type DIN Rail
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Environmental Conditions -40 to 70 °C Storage Temperature Standards CE Certified, RoHS Compliant
Application For Stopping Pumps, Designed to Reduce Water Hammering and Will Allow a Superior Stop Compared to the Direct Stop Resulting from a Star Delta Starter or a DOL Starter UPC 662019261492

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok