Abbotsford
clidsp1l600v

CONTROLAB DSP1L600V 600V Pulsar Relay Phase Loss

Price $379.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CONTROLAB
Manufacturer #:DSP1L600V

Description

Monitor with triac.

Specifications

Brand Name Controlab Item Name 3-Phase Imbalance Detector
Voltage Rating 600 V Amperage Rating 6 mA
Frequency Rating 60 Hz Standards CSA Certified, UL Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok