Abbotsford
gecp9b01fn

ABB P9B01FN CONT BLOCK STD 1NC QCONN

Price $16.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9B01FN

Description

1NC Single Contact Block with faston terminals for 3 and 5-position holder.

Specifications

Brand Name GE Item Name Single Contact Block
Type Modular, Standard Voltage Rating 690 V
Contact Configuration 1 NC Conductor Size (1) 18-14 AWG, (2) 18-14 AWG
Terminal Type Faston Mounting Type Front
Color Brown Dimensions 27.7 mm L x 9.6 mm W x 39.5 mm H
Standards Following EU Directive 2011/65/EU and Amendment 2015/863 July 22, 2019, REACH Declaration, UL Certificate, cULus Certificate, CSA Certified Application For 3 and 5 position holder
UPC 017018870129

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok