Abbotsford
fur52baj

SIEMENS 52BAJ Class 52 Contact Block 1 NC Screw, Front Mount Screw Terminal

Price $55.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52BAJ
Documents Documents

Description

Actuator/indicator component contact block with 1 contact element, heavy duty contacts rated A600/P600.

Specifications

Brand Name Siemens Sub Brand Class 52
Item Name Contact Block Type Non-Illuminated
Voltage Rating 600 VAC/VDC Contact Configuration 1 NC
Terminal Type Screw Mounting Type Screw, Front
Material Glass Filled Nylon For Use With Class 51 and Class 52 Pilot Devices
Standards UL File Number E22655, CSA File Number LR6535 Application Approved for use with both Class 51 and Class 52 devices.
UPC 783087093256

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok