Abbotsford
sie3sb34000b

SIEMENS 3SB34000B Sirius Contact Block 1 NO 22 mm Size Front Mount Screw Terminal

Price $21.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SB34000B

Description

Actuator/Indicator component contact block with 1 contact element screw terminal.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Contact Block Voltage Rating 400 V Insulation, 4 kV Surge
Contact Configuration 1 NO Contact Rating 6 A at 230 VAC
Number of Poles 1 Size 22 mm
Amperage Rating 10 A Conductor Size (2) 18-14 AWG Solid
NEMA Rating NEMA A300, R300 Enclosure Standard IP40
Terminal Type Screw Mounting Type Front
Color Gray Dimensions 10 mm W x 20 mm D x 36.5 mm H
For Use With 3SB3, 3SU1 Push Button Unit and Indicator Standards UL Listed, CSA, EAC, CCC, CE Certified
Application For Industrial use UPC 754554266862

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok