Abbotsford
cth10250t2

EATON 10250T2 30mm 2NO Contact Block

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250T2

Description

Eaton's contact blocks feature enclosed silver contacts with pointed reliability nibs. To ensure reliable switching, these nibs bite through oxide, which can form on silver contacts, eliminating the need for expensive logic level blocks for most applications.

Specifications

Brand Name Eaton Type Pushbutton accessory
Contact Configuration 2 NO (standard) Size 30.5 mm
Terminal Type Pressure Dimensions 1.3000 IN X 1.2000 IN X 0.1000 IN
Standards CSA Certified,UL Listed,CE Marked Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
UPC 782113203423

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok