Abbotsford
cthm22kc01

EATON M22-KC01 22mm Cutler-Hammer ounting Plate Contact Block For Use With RMQ Titan Series

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-KC01

Description

Base mount contact block for use with M22 pushbutton switches.

Specifications

Brand Name Eaton Item Name Contact Block
Type M22 Contact Configuration 1 NC
Series M22 Size 22.5 mm
NEMA Rating NEMA 4X, 13 Terminal Type Screw
Mounting Type Base Color Black
Dimensions 1.5400 IN X 1.1800 IN X 1.0300 IN Standards CSA, CCC CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified
Application Automation and Logic Control Equipment UPC 786685278032

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok