Abbotsford
abbcal411

ABB CAL4-11 CAL4-11 Auxiliary Contact Block

Price $28.22 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SBN010120R1011

Description

The auxiliary contact blocks are used for the operation of auxiliary circuits and control circuits for standard industrial environments.

Specifications

Brand Name ABB Item Name Auxiliary Contact Block
Voltage Rating 690 V Contact Rating 6 kV
Number of Poles 2 Amperage Rating 2 A at 500 VAC, 6 A at 24 VDC
Terminal Type Screw Mounting Type Side
Dimensions 60 mm L x 12 mm W x 69.4 mm H For Use With AF09, AF09Z, AF12, NFB31E and NFZB40E Contactor Relay
Standards CCC Certified, CE Certified, IEC/EN 60947-5-1, UL 60947-5-1, CSA C22.2 No. 60947-5-1-14, EU Directive 2011/65/EU, RoHS Compliant, According to IEC 60529, IEC 60947-1, EN 60529, IP20, GOST Certificate, UL Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok