Abbotsford
abbmcb01b

ABB MCB-01B 1NC Modular Contact Block

Price $14.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MCB-01B

Description

Rear mounted 1 NC contact block.

Specifications

Brand Name ABB Item Name Contact Block
Type Electrical control modules Contact Configuration 1 NC
Size 0.044x0.01x0.028mm Enclosure Standard IP20
Mounting Type Rear Dimensions 0.044 m W x 0.028 m D x 0.01 m H
For Use With Pilot Devices Standards CE, RoHS Compliant
Application For use with pilot devices UPC 662019229331

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok