Abbotsford
abbmcb10

ABB MCB-10 1NO Single Contact Block

Price $15.08 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MCB-10

Description

Single contact block for front mounting with 1 NO contact.

Specifications

Brand Name ABB Item Name Contact Block
Type Single Contact Contact Configuration 1 NO
Size 0.044 x 0.01 x 0.028 mm Enclosure Standard IP20
Mounting Type Front Dimensions 0.044 m W x 0.028 m D x 0.01 m H
For Use With 22 or 30 mm Modular Pilot Devices Standards CE, RoHS Compliant, IP20 Rated
Application 22 or 30 mm Modular Pilot Devices. UPC 662019229386

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok