Abbotsford
abbmlbl04r

ABB MLBL-04R 110-130VAC Illuminated Modular LED Block, Red

Price $35.57 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MLBL-04R

Description

Front mounted 110-130 VAC Red LED block.

Specifications

Brand Name ABB Item Name LED Block
Type Illuminated, Modular Voltage Rating 110 - 130 VAC
Series MLBL Amperage Rating 8.6 mA
Mounting Type Front Color Red
Dimensions 0.044 m W x 0.035 m D x 0.01 m H For Use With 22 or 30 mm Modular Pilot Devices
Standards CE Application For use with pilot devices
UPC 804325418522

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok