Abbotsford
abbmlbl01r

ABB MLBL-01R 9.9mA 24VAC/VDC LED Modular Lamp Block, Red

Price $39.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MLBL-01R

Description

Red lamp block with integrated LED and 24V AC/DC rated voltage.

Specifications

Brand Name ABB Item Name LED Block
Type 2-Position, Illuminated, Modular Voltage Rating 24 VAC/VDC
Series MLBL Amperage Rating 9.9 mA
Enclosure Standard IP66 Terminal Type Screw Clamp
Color Red Dimensions 5.9 in L x 4.3 in W x 0.39 in H
Standards CE Application 22 or 30 mm Modular Pilot Devices.
UPC 804325418683

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok