Abbotsford
gecp9b01vn

ABB P9B01VN CONT BLOCK STD 1NC

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:P9B01VN

Description

The P9B01VN is a standard screw terminal Contact Block with 1NC contact configuration. It can be used with GE C-2000 pushbutton switches. Unique, patented double bridge wiping contacts in ultrasonically welded housings provide long life and superior contact fidelity, even in low voltage applications.

Specifications

Brand Name GE Item Name Contact Block
Type Standard Voltage Rating 600 VAC
Contact Configuration 1 NC Series P9
Size 22 mm Amperage Rating 10 A
Terminal Type Screw Color Red
For Use With GE C-2000 Push Buttons Standards CSA Certified, UL Listed
UPC 017018870013

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok