Abbotsford
idcbst001

IDEC BST-001 IDEC Contact Block, 1-N/C For Use with TWTD Series

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:BST-001

Description

Contact block for use with TWTD series pushbutton.

Specifications

Brand Name IDEC Item Name Contact Block
Voltage Rating 440 VAC Contact Configuration 1 NC, SPST
Number of Poles 1 Amperage Rating 10 A
Terminal Type Screw Mounting Type Base
Material Silver Contact For Use With TWTD Series Push Buttons
UPC 624139159202

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok