Abbotsford
cthfakrvkc11iy

EATON FAK-R/V/KC11/IY Eaton Cutler-Hammer Foot Palm Unit Emergency Stop

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAK-R/V/KC11/IY

Description

FAK complete unit emergency-stop pull to release. Emergency stop pushbutton tamper-proof to ISO 13850/EN 418.

Specifications

Brand Name Eaton Item Name Emergency Stop Push Button
Type Non-Illuminated, Tamper-Proof Nominal Diameter 22.5 mm
Action Maintained, Pull-to-Release Actuator Type Mushroom Head
Contact Configuration 1 NC, 1 NO Enclosure Type Type 3R, 4X, 12, 13
Dimensions 4 in L x 4 in W x 4-1/2 in H Color Red/Yellow/Black
Series/Model FAK, M22 Amperage Rating 6 A
Operating Cycles 100000 Degree of Protection IP66, IP67, IP69
Base Material Plastic Mounting Type Surface
Temperature Rating -25 to 55 °C Standards ISO 13850/EN 418, IEC/EN 60947-5-1, IEC/EN 60947-5-5, VDE 0660, IEC 60068-2-78, IEC 60068-2-30, UL 508, E29184, CSA-C22.2 No. 14-05, CSA-C22.2 No. 94-91, CSA 012528, CSA 3211-03, CE, GoST-R, Bureau Veritas Certified, CCC Certified, Lloyd's Register Certified
UPC 015082297484

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok