Abbotsford
cthm22pvkc11iyna

EATON 1-010142 Emergency Stop Switch Non-Illuminated Red Operator, Yellow Base

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:1-010142

Description

Emergency stop pushbutton with enclosure.

Specifications

Brand Name Eaton Item Name Emergency Stop Switch
Type Non-Illuminated Size 38 mm
Action Pull to Release Actuator Type Key-Release Mushroom
Contact Configuration 1 NO, 1 NC NEMA Rating Type 3R, 4X, 12, 13
Color Red Operator, Yellow Base Voltage Rating 115 - 500 VAC
Degree of Protection IP66, IP69K Mounting 22 mm Surface
Temperature Rating -25 to 70 °C Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok