Abbotsford
cthp125i2svbna

EATON P1-25/I2/SVB-NA Emergency Stop Switch Main Switch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:P1-25/I2/SVB-NA

Description

Eaton Rotary disconnect main switch, 25 A, Surface, Category: disconnect switch, Red handle

Specifications

Brand Name Eaton Item Name Emergency Stop Switch
Type Main Switch Amperage Rating 25 A
Dimensions 100 mm W x 180 mm H Voltage Rating 690 VAC
Operating Cycles 3000000 Conductor Size 14-8 AWG
Degree of Protection IP65 Mounting Surface
Temperature Rating -25 to 40 °F Standards UL Listed, CSA Certified
Application Ind Facilities & Factories - Facility: Power Distribution and Control UPC 015082558868

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok