Abbotsford
cthm22pvk01

EATON M22-PV-K01 1NC 22mm Cutler-Hammer M22 Series Emergency Stop Switch Actuator, Red

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-PV-K01

Description

Non-illuminated push-pull emergency stop pushbutton switch. M22 emergency stops are a durable and reliable solution to a variety of e-stop applications. More than 100,000 mechanical operations. Capable of communicating via ASi protocol with ASi adapter modules. Suitable for use in safety applications up to Category-4 or Sil-3.

Specifications

Brand Name Eaton Type Emergency Stop
Size 22.5 mm Contact Configuration 1 NC
Dimensions 1.4600 IN X 1.3800 IN X 3.6600 IN Standards Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,Bureau Veritas,CE Marked
Application Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other UPC 786685271743

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok