Abbotsford
appecs3um1

EGS ECS3UM1 Class i Division 1 1 Circuit Appleton Push/Pull Button Emergency Stop with ECS175

Price $870.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECS3UM1

Description

Emergency stop switch is used with ECS control stations.

Specifications

Brand Name Appleton Item Name Emergency Stop Device
Type 1 Circuit, Explosionproof, Dust-Ignitionproof, Factory Sealed, Single Pole Size 3/4 in
Action Maintained, Push/Pull Legend STOP
Head Material Copperfree Aluminum For Use With ECS Control Stations
Standards CSA Certified UPC 781381380539

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok