Abbotsford
gecp9pdnvd

ABB P9PDNVD POWER SUPPLY 24VFV

Price $47.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9PDNVD

Specifications

Brand Name GE Item Name Pushbutton Light Module
Type Full Voltage Voltage Rating 24 VAC/VDC
Lamp Type Incandescent Nominal Diameter 22 mm
Wattage 2 W Terminal Type Screw
Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13, IP66 For Use With C-2000™ Pushbuttons
Standards CSA Certified, UL Listed UPC 017018870792

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok