Abbotsford
gecp9xuvdd0

ABB P9XUVDD0 120VAC P9 Series Pilot Light, Green

Price $29.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9XUVDD0

Description

Pilot light. Unibloc style. Full voltage, diffused lighting. Combines an indicator light and power source in one unit, producing a savings for the customer. Not included lamp.

Specifications

Brand Name GE Item Name Indicator Pilot Light
Type Round Voltage Rating 120 V
Lamp Type Incandescent Lens Color Green
Series/Model P9 Nominal Diameter 22 mm
Lens Type Diffused Lens Material Plastic
Trim Finish/Color Black Terminal Connection Screw
Application For Electrical Distribution and Control UPC 017018858226

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok