Abbotsford
cthm22led230g

EATON M22-LED230-G 85-264VAC Eaton Cutler-Hammer M22 Pushbutton LED Light Unit, Green

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-LED230-G

Description

Green LED light unit with screw termination for use with M22 modular pushbuttons.

Specifications

Brand Name Eaton Item Name 22.5 mm Indicator Light
Type Single Unit Voltage Rating 85 - 264 V
Amperage Rating 5 - 15 mA Wattage 0.33 W
Lamp Type LED Lens Color Green
Mounting Type Screw Terminal Series/Model M22
Nominal Diameter 22.5 mm Terminal Connection Screw
Enclosure Type IP20 Temperature Rating - 25 to 70 °C Ambient
Dimensions 37.084 mm x 29.972 mm x 26.162 mm Standards Lloyd's Register Certified, CSA Certified, CCC, CE Marked, Bureau Veritas, GoST-R
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs UPC 786685277622

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok