Abbotsford
cthm22lg230g

EATON M22-L-G-230G 85-264VAC/DC Cutler-Hammer Indicating Light, Green

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-L-G-230G
Documents Documents

Description

M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. LED offering only for improved brightness quality and up to 100,000 hours of operation. Lenses designed specifically for LED illumination.

Specifications

Brand Name Cooper Industries Sub Brand Bussmann™
Item Name 22-1/2 mm Indicator Light Type Illuminated
Voltage Rating 85 - 264 VAC/VDC Lamp Type LED
Lens Color Green Mounting Type Flat Blade
Series/Model M22 Nominal Diameter 22.5 mm
Lens Type Round, Flat Enclosure Type IP67, IP69K, NEMA 4X, 13
Dimensions 1.4600 IN X 1.1800 IN X 2.2200 IN Standards Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified
Application Automation and Logic Control Equipment UPC 786685278568

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok