Abbotsford
abbcl2502g

ABB CL2-502G 24V Illuminated Compact Pilot Light, Green

Price $10.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CL2-502G

Description

Compact Pilot Light - Pilot light head - Green - Illuminated - Lamptype: LED 24V AC/DC

Specifications

Brand Name ABB Item Name Indicator Pilot Light
Type Illuminated, Compact Voltage Rating 24 VAC/VDC
Amperage Rating 16 mA Lamp Type LED
Lens Color Green Series/Model CL2
Nominal Diameter 22 mm Lens Type Flat Round
Lens Material Polycarbonate Base Material Plastic
Terminal Connection PZ2 Screw Enclosure Type IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13
Dimensions 2.04 in L x 1.18 in W x 1.18 in H UPC 888614469990

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok