ABB CL2-502L 24VAC/DC LED Illuminated Compact Pilot Light, Blue
Description
Compact Pilot Light - Pilot light head - Blue - Illuminated - Lamptype: LED 24V AC/DC
Specifications
Brand Name | ABB | Item Name | Indicator Pilot Light |
Type | Compact, Illuminated | Voltage Rating | 24 VAC/VDC |
Amperage Rating | 16 mA | Lamp Type | LED |
Lens Color | Blue | Mounting Type | Panel |
Series/Model | CL2 | Nominal Diameter | 22 mm |
Lens Type | Flat Round | Lens Material | Polycarbonate |
Base Material | Plastic | Average Life | 50000 hr |
Terminal Connection | PZ2 Screw | Enclosure Type | IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13 |
Temperature Rating | -25 to 70 °C Operating, -40 to 85 °C Storage | Dimensions | 1.18 in dia x 2.05 in L |
Standards | UL Listed, CSA Certified, IEC Approved, CCC, CE Marked, RoHS Compliant | UPC | 888614470019 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |