Abbotsford
abbcl2502r

ABB CL2-502R 24V Illuminated Compact Pilot Light, Red

Price $10.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CL2-502R

Description

Compact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 24V AC/DC

Specifications

Brand Name ABB Item Name Indicator Pilot Light
Type Illuminated, Compact Voltage Rating 24 VAC/VDC
Amperage Rating 16 mA Lamp Type LED
Lens Color Red Series/Model CL2
Nominal Diameter 22 mm Lens Type Flat Round
Lens Material Polycarbonate Base Material Plastic
Terminal Connection PZ2 Screw Enclosure Type IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13
Dimensions 2.04 in L x 1.18 in W x 1.18 in H Standards CE, RoHS
UPC 888614469983

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok