ABB P9CLRDALI 120V GE Controls Pilot Light, Red
Description
Pilot light with diffused lens 120 V full-voltage.
Specifications
Brand Name | Emerson | Item Name | 22 mm Indicator Pilot Light |
Type | Diffuse | Voltage Rating | 130 VAC |
Amperage Rating | 10 A | Lamp Type | LED |
Lens Color | Red | Series/Model | P9 |
Nominal Diameter | 22 mm | Lens Type | Round |
Base Material | Metal | Trim Finish/Color | Polished Chrome |
Terminal Connection | Screw | Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13, IP66 |
Standards | UL Listed, CSA Certified | UPC | 783166588031 |
Packages
1 - UNIT - 1 |