Abbotsford
gec104plg88g

ABB CR104PLG88G 24V General Electric Pilot Light Oiltight, Green Lens

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CR104PLG88G

Description

Heavy-Duty 30.5 mm Watertight/Oiltight Pilot Device. Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name Emerson Item Name 30 mm Indicator Light
Type Switchgear Voltage Rating 24 V
Lamp Type LED Lens Color Green
Nominal Diameter 30 mm Lens Type Rectangular, High
Application Electrical Distribution and Control UPC 783166583074

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok