Abbotsford
gec104pxl01g

ABB 104PXL01G 30.5mm 10Amp 600V GE Controls Lens Pilot Light, Green

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PXL01G

Description

Standard pilot light lens 0.92'' (23.4mm) with plastic material construction.

Specifications

Brand Name Emerson Item Name Lens
Color Green Type Round, High, 1-Light
Dimensions 30.5 mm dia Application For 23.4 mm Standard Green Pilot Light

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok