Abbotsford
gecp9pdnv0

ABB P9PDNV0 GE Industrial Solution Pilot Device

Price $41.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9PDNV0

Description

Power Supply for use with GE P9 series pushbutton and pilot switches.

Specifications

Brand Name GE Item Name Pilot Device
Type Full Voltage, Light Source Direct Voltage Voltage Rating 240 VAC
Lamp Type Incandescent Mounting Type Surface
Series/Model P9 Nominal Diameter 22.5 mm
Base Material Plastic Terminal Connection Screw
Enclosure Type IP66, NEMA 1, 12, 13, 3, 3R, 3S, 4, 4X Standards UL Listed, CSA Certified
Application For Electrical Distribution and Control UPC 017018870204

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok