Abbotsford
abbcl2501g

ABB CL2-501G 12VDC Compact Pilot Light - Illuminated, Green

Price $55.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CL2-501G

Description

Compact Pilot Light - Pilot light head - Green - Illuminated - Lamptype: LED 12V DC

Specifications

Brand Name ABB Item Name Indicator Pilot Light
Type Illuminated, Compact Voltage Rating 12 VDC
Amperage Rating 16 mA Lamp Type LED
Lens Color Green Mounting Type Panel
Series/Model CL2 Nominal Diameter 22 mm
Lens Type Flat Round Lens Material Polycarbonate
Average Life 50000 hr Terminal Connection Screw
Enclosure Type IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13 Temperature Rating -20 to 70 °C Operating, -40 to 85 °C Storage
Dimensions 1.18 in dia x 2.05 in L Standards UL Listed, CSA Certified, IEC Approved, cULus, CE Marked, RoHS Compliant
UPC 888614469945

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok