Abbotsford
abbcl2515g

ABB CL2-515G 110-130VDC Compact LED Pilot Light, Green

Price $58.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CL2-515G

Description

Compact Pilot Light - Pilot light head - Green - Illuminated - Lamptype: LED 110-130V DC

Specifications

Brand Name ABB Item Name Indicator Pilot Light
Type Illuminated, Compact Voltage Rating 110 - 130 VDC
Amperage Rating 16 mA Lamp Type LED
Lens Color Green Mounting Type Panel
Series/Model CL2 Nominal Diameter 22 mm
Lens Type Flat Round Lens Material Polycarbonate
Average Life 50000 hr Terminal Connection Screw
Enclosure Type IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13 Temperature Rating -20 to 70 °C Operating, -40 to 85 °C Storage
Dimensions 1.18 in dia x 2.05 in L Standards UL Listed, CSA Certified, IEC Approved, cULus, CE Marked, RoHS Compliant
UPC 888614470194

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok