Abbotsford
gec104plg32r

ABB 104PLG32R 120V GE Controls Industrial Light Transformer, Red

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PLG32R

Description

Pushbutton pilot light. Heavy-duty 30.5 mm watertight/oiltight pilot device. Standard type. Transformer power supply. 120 V, 50/60 Hz supply voltage. Red lens. Incandescent 6 V lamp. Suitable for use in NEMA type-1/3/3R/4/4X/12/13 applications.

Specifications

Brand Name Emerson Item Name Indicator Pilot Light
Type Round/Globe Voltage Rating 120 V
Lamp Type Incandescent Lens Color Red

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok