Abbotsford
gec116b6708g43g73g4

GE MULTILIN 116B6708G43G73G4 125VDC 12.5W GE Industrial light, LED Green

Price $88.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:116B6708G43G73G4

Description

The ET-16 light emitting diodes (LED's) are designed for application on control panels up to and including a 1/4inch thickness. This assembly economizes on space and permits ease of replacement for bulbs and resistors.

Specifications

Brand Name Emerson Item Name Indicator Light
Voltage Rating 125 VDC Wattage 12.5 W
Lamp Type ET-16 LED Lens Color Green
Mounting Type 21/32 in Hole Average Life 100000 hr
Terminal Connection Faston/Screw/Solder Standards UL E53795 Listed
Application For Application on Control Panels up to and including a 1/4 in Thickness

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok