Abbotsford
pasaalsl6

PASS & SEYMOUR AALSL6 AALSL6 Locator Status Light

Price $11.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AALSL6
Documents Documents

Description

USAGE:- Perfect anywhere you’d like to avoid searching for your light switch or dimmer switch in the dark.- The adorne Locator Light is a smart addition to our adorne Paddle, Whisper, and - Push Switches, making them easy to find on the wall when the lights are off.The white LED light is illuminated when the light is off and dark when the light is on.

Specifications

Brand Name Legrand Sub Brand Adorne
Type Locator Status Light Voltage Rating 125 V
Wattage 0.175 W Lamp Type LED
Lens Color Clear Lens Material Thermoplastic
Standards CULUS, ETL Listed Application Illumination - ability to locate device in the dark
UPC 785007022803

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok