gecp9xmn2t

3 Position 10Amp 28mm General Electric Momentary Plastic Joystick

Available for Backorder
Price $181.22 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9xmn2t

Description

Heavy-duty 22.5 mm watertight/oil-tight joystick. 10 A at 600 VAC, 2.5 A at 300 VDC. 3-position. Momentary all positions. Round engineered plastic operator. Nitride rubber boot.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Push button switch Application Electrical distribution and Control
UPC 017018857014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok