Abbotsford
cth10250t4525

EATON 10250T4525 2 Position 30mm Eaton Cutler-Hammer Joy Stick Operator

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250T4525

Description

The device mounts in the standard 30.5 mm mounting hole. Allow sufficient panel space for lever movement. The maximum travel of the knob operator (full up to full down) is 2.2 in (24°) momentary, 2.5 in (30°) maintained, but ample space for lever operation must be allowed. These operators are field convertible from momentary to maintained operation or vice versa.

Specifications

Brand Name Cutler Hammer Item Name Joystick Operator without Latch
Type Heavy Duty Number of Positions 2
Series 10250T Contact Mode Maintained
Size 30.5 mm Enclosure Type NEMA 3, 3R, 4, 4X, 12, 13, IP65
Standards UL Listed, CE, CSA Certified Application Electrical Assemblies, Panels and EOEM
UPC 782113137278

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok