Abbotsford
cthm22wj4k40

EATON M22-WJ4/K40 29.5mm Eaton Moeller M22 Joystick Operator, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-WJ4/K40

Description

Available in four-position and two-position. Two switch point option allows for two contacts in each direction (up to eight total contacts in one operator). Capable of communicating via ASi protocol with Asi adapter modules.

Specifications

Brand Name Eaton Item Name Joystick
Type Momentary Number of Positions 4
Enclosure Type IP66 Mounting Type Hole
Material Plastic Color Black
Environmental Conditions -25 to 70 °C For Use With M22 Series Joysticks
Application For Industrial Application UPC 621037201354

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok